Beli pressure tank 500 liter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DRAKOS Pressure Tank
    Mulai

    Rp1.999.900

    DRAKOS Pressure Tank
    atribut:
    • Maximum Pressure (bar): 10
  2. HIKKEI Pressure Tank
    Mulai

    Rp2.499.900

    HIKKEI Pressure Tank
    atribut:
    • Maximum Pressure (bar): 10/16
    • Working Temperature (°C): Butyl : -20/99; EPDM : -20/99; Natural Rubber : 0/77
  3. SPEEDAIRE Air Tank (Tangki Angin Kompresor)
    Mulai

    Rp1.799.900

    SPEEDAIRE Air Tank (Tangki Angin Kompresor)
    Deskripsi:
    Horizontal stationary air tanks have a low profile and can fit under work spaces. They are permanently installed where they can store air for an air compressor or expand the capacity of an existing system. These air tanks can hold high capacities of air without the risk of tipping.
    atribut:
    • Material: Steel
  4. Future Star Tangki Udara
    Mulai

    Rp31.999.900

    Future Star Tangki Udara
    atribut:
    • Volume (L): 2000
    • Set Pressure (MPa): 0.84
    • Temperature (°C): 150
    • In-Out Pipe (inch): 2
    • Manufacturing License Level: D1 D2
    • Manufacturing License Number: TS2237F09 - 2025
  5. KRISBOW Tangki Udara
    Mulai

    Rp18.999.900

    KRISBOW Tangki Udara
    atribut:
    • Connector Size: 1.5
    • Working Pressure (Bar/Psi): 12 (176)
    • Tank Size dia. x high (mm): 800x2411
    • Volume (m³/L): 1 (1000)
  6. Global Water Pressure Tank
    Mulai

    Rp5.399.900

    Global Water Pressure Tank
    Deskripsi:
    PressureWave™ tanks are ideally suited for a wide range of applications, including booster systems, thermal expansion, irrigation systems, and hydraulic hammer arresting.The PressureWave™ Series is constructed of a virgin polypropylene liner combined with an FDA approved high grade butyl diaphragm. This is held against the wall of the tank with a steel clench ring. The brass air valve, sealed by a threaded o-ring valve cap, prevents air leaks. Water enters the tank through a patented stainless steel water connection. The diaphragm and liner are both reinforced in specific wear areas for longer life. All internal parts including the air valve are rounded to prevent piercing of the diaphragm in extreme conditions. The water connection uniquely provides a dual water/air seal ensuring a complete leak free and maintenance free pressure vessel.On the exterior the almond colored two-part polyurethane paint finish over an epoxy undercoating provides hundreds of hours of UV and salt spray protection
    atribut:
    • Standard System Connection (inch): 1
    • Maximum Working Pressure (bar/psi): 10/150
    • Maximum Working Temperature (°C): 90
  7. Waterplus Pressure Tank with Membrane
    Rating:
    100% of 100
    (2)
    Mulai

    Rp109.900

  8. KRISBOW Air Compressor (Kompresor Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.499.900

  9. Shark Air Compressor Auto+Motor (Kompresor Angin)
    Mulai

    Rp4.699.900

    Shark Air Compressor Auto+Motor (Kompresor Angin)
    Deskripsi:
    Kompresor Shark LZPM-5114 1/4HP mengadopsi teknologi kompresor reciprocating dimana prinsip kerjanya menggunakan 1 piston berdiameter 51 mm sebagai media yang bergerak bolak-balik di dalam silinder untuk menghisap, menekan dan mengeluarkan udara secara terus-menerus.Shark LZPM-5114 dilengkapi pressure switch yang berfungsi apabila tekanan udara di dalam tangki telah melebihi kapasitas makimal, maka mesin penggerak akan mati secara otomatis serta dilengkapi katup pengaman (safety valve) yang akan terbuka bila terjadi overloading tekanan. Kompresor jenis ini sangat cocok digunakan untuk berbagai aplikasi pneumatic, pengecatan dan juga perbengkelan.
  10. Shimizu Pressure Tank
    Rating:
    100% of 100
    (1)
    Mulai

    Rp379.900

  11. Global Water Pressure Tank Challenger Series
    Mulai

    Rp13.999.900

    Global Water Pressure Tank Challenger Series
    Deskripsi:
    Challenger™ tanks are ideally suited for a wide range of applications, including booster systems, thermal expansion, heating expansion, irrigation systems, and hydraulic hammer arresting.Water Chamber, Patented Controlled Action Design:Efficient and cost effective, Challenger™ tanks are designed with a patented controlled action CAD-2 diaphragm assembly. It features a chlorine resistant 100% butyl diaphragm with a precision molded copolymer polypropylene liner for superior air and water separation. The CAD-2 diaphragm assembly is clenched together with a positive lock internal clench ring which contains drawdown water in a pre-charged air atmosphere, thus providing separation between the diaphragm and tank wall. This “air buffer” design means few problems with condensation. Constructed with an FDA approved high grade butyl, the diaphragm assembly seals water in a true non-corrosive chamber.
    atribut:
    • Volume (L): 200
    • Maximum Working Temperature (°C): 90
    • Maximum Working Temperature (°F): 194
    • Maximum Working Pressure (bar/psi): 8.6/125
    • System Connection: 1 1/4\" BSP stainless steel elbow
    • Dimension A (cm): 105.56
    • Dimension B (cm): 53.29
    • Dimension C (cm): 5.68
    • Dimension D (cm): 44.63
  12. Shark Air Compressor Auto (Kompresor Angin)
    Mulai

    Rp11.999.900

    Shark Air Compressor Auto (Kompresor Angin)
    Deskripsi:
    Kompresor Shark LVP-8003 merupakan jenis kompresor sistem otomatis 3HP jenis piston bertekanan kerja maksimal 8 bar dan berkecepatan pengisian mencapai 353 (12.5) liter/menit dengan kapasitas tangki penyimpanan udara sebanyak 103 liter. Prinsip kerjanya yaitu pada saat terjadi pengisapan, tekanan udara di dalam silinder mengecil akan tetapi pada saat gerak kompresi torak bergerak dari titik mati bawah ke titik mati atas, tekanan udara akan meningkat. Selanjutnya di masukkan ke dalam tangki penyimpan udara yang dilengkapi dengan katup satu arah sehingga udara yang berada dalam tangki tidak akan kembali ke silinder.
    atribut:
    • Working Pressure (Bar): 8
    • Oiless: No
    • Compressor Type: Belt Driven
    • Motor/Without Motor: Without Motor
    • Tank Position: Horizontal
  13. Global Water Pressure Tank E-Wave Series
    Mulai

    Rp919.900

    Global Water Pressure Tank E-Wave Series
    atribut:
    • Volume (L): 24
    • Maximum Working Pressure (bar/psi): 10/150
    • Factory pre-charge (bar/psi): 1.9/28
    • Maximum Operating Temperature (°C): 90
    • Maximum Operating Temperature (°F): 194
    • Thread: BSP
    • Dimension A (cm): 44.4
    • Dimension B (cm): 29
  14. NITTO Insulation Tape PVC (Isolasi Listrik / Lakban Kabel)
    Rating:
    98% of 100
    (19)
    Mulai

    Rp8.900

  15. Shark Air Compressor Medium Pressure, Auto+Motor Hitachi (Kompresor Angin)
    Mulai

    Rp22.999.900

    Shark Air Compressor Medium Pressure, Auto+Motor Hitachi (Kompresor Angin)
    Deskripsi:
    Shark Medium Pressure MWP-8005 5HP merupakan jenis kompresor 2 stage dengan 3 silinder berdaya 5HP/3,7 kW. dengan tekanan kerja 12 bar. Diperuntukkan untuk pengisian angin ban armada pertambangan dan aplikasi industri yang membutuhkan tekanan sampai dengan 12 bar
Daftar Harga pressure tank 500 liter Terbaru October 2026
DRAKOS Pressure TankRp1.999.900
Future Star Tangki Kompresor UdaraRp9.699.900
HIKKEI Pressure TankRp2.499.900
CIMM Pressure TankRp6.199.900
SPEEDAIRE Air Tank (Tangki Angin Kompresor)Rp1.799.900
Future Star Tangki UdaraRp31.999.900
KRISBOW Tangki UdaraRp18.999.900
Global Water Pressure TankRp5.399.900
Waterplus Pressure Tank with MembraneRp109.900
KRISBOW Air Compressor (Kompresor Angin)Rp2.499.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)